Motion
8MPC224S12

TB WOODS
8MPC224S12

HTD Belt Sprocket - 8 mm Pitch, 12 mm Belt Width, 224 Teeth, Taper Lock Bushed, 2517
MI ITEM #04480478
MFR #8MPC224S12
List Price$903.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
8MPC224S12

HTD Belt Sprocket - 8 mm Pitch, 12 mm Belt Width, 224 Teeth, Taper Lock Bushed, 2517
MI ITEM #04480478
MFR #8MPC224S12

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$903.85/each for your price

Overview

Mfr description
8MPC-224S-12-2517 QTPCII SPKT

Specifications

  • Bore Type
    Taper Lock Bushed
  • Belt Pitch
    8 mm
  • Belt Width
    12 mm
  • Number Of Teeth
  • Bushing Series
    2517
  • Bore Diameter
  • Number Of Flanges
    0
  • Flange Outside Diameter
  • Face Width
    0.85 in
  • Number Of Hubs
    2
  • Hub Diameter
    4.88 in
  • Pitch Diameter
    22.457 in
  • Pulley Construction
    Spoked
  • Material
    Cast Iron
  • Manufacturer Upc Number
    698672184427

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text