Motion
8MPC224S21

TB WOODS
8MPC224S21

QT Power Chain® II Carbon Sprocket, 21 mm. Belt Width, 8 mm. Pitch, Bushing 3020, For PolyChain Belt
MI ITEM #04480479
MFR #8MPC224S21
Price$1,242.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
8MPC224S21

QT Power Chain® II Carbon Sprocket, 21 mm. Belt Width, 8 mm. Pitch, Bushing 3020, For PolyChain Belt
MI ITEM #04480479
MFR #8MPC224S21

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,242.61/each

Specifications

Dimensions

  • Belt Pitch
    8 mm
  • Belt Width
    21 mm
  • Bore Diameter  
    7/8 in to 3-1/4 in
  • Face Width
    1.2 in
  • Flange Outside Diameter  
    22.39 in
  • Hub Diameter
    6.25 in
  • Pitch Diameter
    22.457 in

Details

  • Belt Type
    PolyChain
  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    3020
  • Manufacturer Upc Number
    698672184434
  • Material
    Cast Iron
  • Number Of Flanges
    0
  • Number Of Hubs
    2
  • Number Of Teeth  
    224
  • Pulley Construction
    Spoked
  • UPC_NO
    698672184434

Overview

Mfr description
8MPC-224S-21-3020 QTPCII SPKT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text