Motion
8MPC224S36

TB WOODS
8MPC224S36

HTD Belt Sprocket - PolyChain, 8 mm Pitch, 36 mm Belt Width, 224 Teeth, Taper Lock Bushed, 3525
MI ITEM #04480480
MFR #8MPC224S36
Price$1,750.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
8MPC224S36

HTD Belt Sprocket - PolyChain, 8 mm Pitch, 36 mm Belt Width, 224 Teeth, Taper Lock Bushed, 3525
MI ITEM #04480480
MFR #8MPC224S36

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,750.31/each

Specifications

Dimensions

  • Belt Pitch
    8 mm
  • Belt Width
    36 mm
  • Bore Diameter  
    1-3/16 in to 3-15/16 in
  • Face Width
    1.86 in
  • Flange Outside Diameter  
    22.39 in
  • Hub Diameter
    8.75 in
  • Pitch Diameter
    22.457 in

Details

  • Belt Type
    PolyChain
  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    3525
  • Bushing Type
    Taper Lock Bushing
  • Manufacturer Upc Number
    698672184441
  • Material
    Cast Iron
  • Number Of Flanges
    0
  • Number Of Hubs
    2
  • Number Of Teeth  
    224
  • Pulley Construction
    Spoked
  • UPC_NO
    698672184441

Overview

Mfr description
8MPC-224S-36-3525 QTPCII SPKT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text