Motion
8MPC22S21MPB

TB WOODS
8MPC22S21MPB

QT Power Chain® II Carbon Sprocket, 21 mm. Belt Width, 8 mm. Pitch, Bushing MPB, For PolyChain Belt
Mi Item #04480485
MFR #8MPC22S21MPB
Price$333.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
8MPC22S21MPB

QT Power Chain® II Carbon Sprocket, 21 mm. Belt Width, 8 mm. Pitch, Bushing MPB, For PolyChain Belt
Mi Item #04480485
MFR #8MPC22S21MPB

Mfr description
8MPC-22S-21X.500 QTPCII SPKT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$333.31/each

Specifications

Dimensions

  • Belt Pitch
    8 mm
  • Belt Width
    21 mm
  • Face Width
    1.2 in
  • Flange Outside Diameter  
    2.14 in
  • Length Through Bore  
    1.83 in
  • Pitch Diameter
    2.206 in

Details

  • Belt Type
    PolyChain
  • Bore Type
    Finished w/ No Keyway
  • Bushing Series
    MPB
  • Manufacturer Upc Number
    698672184496
  • Material
    Ductile Iron
  • Number Of Flanges
    2
  • Number Of Hubs
    1
  • Number Of Teeth  
    22
  • Pulley Construction
    Plain
  • UPC_NO
    698672184496
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)