Motion
8MPC25S12

TB WOODS
8MPC25S12

QT Power Chain® II Carbon Sprocket, 12 mm. Belt Width, 8 mm. Pitch, Bushing 1108, For PolyChain Belt
MI ITEM #04480488
MFR #8MPC25S12
Price$175.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
8MPC25S12

QT Power Chain® II Carbon Sprocket, 12 mm. Belt Width, 8 mm. Pitch, Bushing 1108, For PolyChain Belt
MI ITEM #04480488
MFR #8MPC25S12

Mfr description
8MPC-25S-12-1108 QTPCII SPKT
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$175.01/each

Specifications

Dimensions

  • Belt Pitch
    8 mm
  • Belt Width
    12 mm
  • Bore Diameter  
    1/2 in to 1-1/8 in
  • Face Width
    0.88 in
  • Flange Outside Diameter  
    2.44 in
  • Pitch Diameter
    2.506 in

Details

  • Belt Type
    PolyChain
  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    1108
  • Manufacturer Upc Number
    698672184526
  • Material
    Ductile Iron
  • Number Of Flanges
    2
  • Number Of Hubs
    0
  • Number Of Teeth  
    25
  • Pulley Construction
    Plain
  • UPC_NO
    698672184526

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)