Motion
8MPC26S12

TB WOODS
8MPC26S12

HTD Belt Sprocket - PolyChain, 8 mm Pitch, 12 mm Belt Width, 26 Teeth, Taper Lock Bushed, 1108
Mi Item #04480494
MFR #8MPC26S12
Price$182.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
8MPC26S12

HTD Belt Sprocket - PolyChain, 8 mm Pitch, 12 mm Belt Width, 26 Teeth, Taper Lock Bushed, 1108
Mi Item #04480494
MFR #8MPC26S12

Mfr description
8MPC-26S-12-1108 QTPCII SPKT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$182.03/each

Specifications

Dimensions

  • Belt Pitch
    8 mm
  • Belt Width
    12 mm
  • Bore Diameter  
    1/2 in to 1-1/8 in
  • Face Width
    0.88 in
  • Flange Outside Diameter  
    2.54 in
  • Pitch Diameter
    2.607 in

Details

  • Belt Type
    PolyChain
  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    1108
  • Bushing Type
    Taper Lock Bushing
  • Manufacturer Upc Number
    698672184588
  • Material
    Ductile Iron
  • Number Of Flanges
    2
  • Number Of Hubs
    0
  • Number Of Teeth  
    26
  • Pulley Construction
    Plain
  • UPC_NO
    698672184588
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)