Motion
8MPC30S21

TB WOODS
8MPC30S21

High Torque Drive (HTD) Belt Sprocket - GT2, 8 mm Pitch, 21 mm Belt Width, 30 Teeth, Taper Lock Bushed, 1108
Mi Item #04480508
MFR #8MPC30S21
Price$251.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
8MPC30S21

High Torque Drive (HTD) Belt Sprocket - GT2, 8 mm Pitch, 21 mm Belt Width, 30 Teeth, Taper Lock Bushed, 1108
Mi Item #04480508
MFR #8MPC30S21

Mfr description
8MPC-30S-21-1108 QTPCII SPKT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$251.09/each

Specifications

Dimensions

  • Belt Pitch
    8 mm
  • Belt Width
    21 mm
  • Bore Diameter  
    1/2 to 1-1/8 in
  • Face Width
    1.2 in
  • Flange Outside Diameter  
    3.35 in
  • Length Through Bore  
    0.88 in
  • Outside Diameter
    2.945 in
  • Pitch Diameter
    3.008 in

Details

  • Belt Type
    GT2
  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    1108
  • Material
    Cast Iron
  • Number Of Flanges
    2
  • Number Of Hubs
    0
  • Number Of Teeth  
    30
  • Pulley Construction
    Plain
  • UPC_NO
    698672184724
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)