Motion
8MPC32S12

TB WOODS
8MPC32S12

HTD Belt Sprocket - PolyChain, 8 mm Pitch, 12 mm Belt Width, 32 Teeth, Taper Lock Bushed, 1210
MI ITEM #04480514
MFR #8MPC32S12
Price$201.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
8MPC32S12

HTD Belt Sprocket - PolyChain, 8 mm Pitch, 12 mm Belt Width, 32 Teeth, Taper Lock Bushed, 1210
MI ITEM #04480514
MFR #8MPC32S12

Mfr description
8MPC-32S-12-1210 QTPCII SPKT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$201.29/each

Specifications

Dimensions

  • Belt Pitch
    8 mm
  • Belt Width
    12 mm
  • Bore Diameter  
    1/2 in to 1-1/4 in
  • Face Width
    1 in
  • Flange Outside Diameter  
    3.15 in
  • Pitch Diameter
    3.208 in

Details

  • Belt Type
    PolyChain
  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    1210
  • Bushing Type
    Taper Lock Bushing
  • Manufacturer Upc Number
    698672184786
  • Material
    Ductile Iron
  • Number Of Flanges
    2
  • Number Of Hubs
    0
  • Number Of Teeth  
    32
  • Pulley Construction
    Plain
  • UPC_NO
    698672184786

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)