Motion
8MPC32S21

TB WOODS
8MPC32S21

High Torque Drive (HTD) Belt Sprocket - GT2, 8 mm Pitch, 21 mm Belt Width, 32 Teeth, Taper Lock Bushed, 1210
MI ITEM #04480516
MFR #8MPC32S21
Price$280.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
8MPC32S21

High Torque Drive (HTD) Belt Sprocket - GT2, 8 mm Pitch, 21 mm Belt Width, 32 Teeth, Taper Lock Bushed, 1210
MI ITEM #04480516
MFR #8MPC32S21

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$280.05/each

Specifications

Dimensions

  • Belt Pitch
    8 mm
  • Belt Width
    21 mm
  • Bore Diameter  
    1/2 to 1-1/4 in
  • Face Width
    1.2 in
  • Flange Outside Diameter  
    3.54 in
  • Length Through Bore  
    1 in
  • Outside Diameter
    3.145 in
  • Pitch Diameter
    3.208 in

Details

  • Belt Type
    GT2
  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    1210
  • Material
    Ductile Iron
  • Number Of Flanges
    2
  • Number Of Hubs
    0
  • Number Of Teeth  
    32
  • Pulley Construction
    Plain
  • UPC_NO
    698672184809

Overview

Mfr description
8MPC-32S-21-1210 QTPCII SPKT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text