Motion
8MPC33S12

TB WOODS
8MPC33S12

QT Power Chain® II Carbon Sprocket, 12 mm. Belt Width, 8 mm. Pitch, Bushing 1610, For PolyChain Belt
MI ITEM #04480521
MFR #8MPC33S12
Price$255.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
8MPC33S12

QT Power Chain® II Carbon Sprocket, 12 mm. Belt Width, 8 mm. Pitch, Bushing 1610, For PolyChain Belt
MI ITEM #04480521
MFR #8MPC33S12

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$255.55/each

Specifications

Dimensions

  • Belt Pitch
    8 mm
  • Belt Width
    12 mm
  • Bore Diameter  
    1/2 in to 1-11/16 in
  • Face Width
    1 in
  • Flange Outside Diameter  
    3.25 in
  • Pitch Diameter
    3.308 in

Details

  • Belt Type
    PolyChain
  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    1610
  • Manufacturer Upc Number
    698672184854
  • Material
    Ductile Iron
  • Number Of Flanges
    2
  • Number Of Hubs
    0
  • Number Of Teeth  
    33
  • Pulley Construction
    Plain
  • UPC_NO
    698672184854

Overview

Mfr description
8MPC-33S-12-1610 QTPCII SPKT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text