Motion
8MPC33S21

TB WOODS
8MPC33S21

HTD Belt Sprocket - PolyChain, 8 mm Pitch, 21 mm Belt Width, 33 Teeth, Taper Lock Bushed, 1610
MI ITEM #04480522
MFR #8MPC33S21
Price$243.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
8MPC33S21

HTD Belt Sprocket - PolyChain, 8 mm Pitch, 21 mm Belt Width, 33 Teeth, Taper Lock Bushed, 1610
MI ITEM #04480522
MFR #8MPC33S21

Mfr description
8MPC-33S-21-1610 QTPCII SPKT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$243.52/each

Specifications

Dimensions

  • Belt Pitch
    8 mm
  • Belt Width
    21 mm
  • Bore Diameter  
    1/2 in to 1-11/16 in
  • Face Width
    1.2 in
  • Flange Outside Diameter  
    3.25 in
  • Pitch Diameter
    3.308 in

Details

  • Belt Type
    PolyChain
  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    1610
  • Bushing Type
    Taper Lock Bushing
  • Manufacturer Upc Number
    698672184861
  • Material
    Ductile Iron
  • Number Of Flanges
    2
  • Number Of Hubs
    0
  • Number Of Teeth  
    33
  • Pulley Construction
    Plain
  • UPC_NO
    698672184861

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)