Motion
8MPC34S36MPB

TB WOODS
8MPC34S36MPB

HTD Belt Sprocket - 8 mm Pitch, 36 mm Belt Width, 34 Teeth, Finished w/ No Keyway, MPB
MI ITEM #04480527
MFR #8MPC34S36MPB
List Price$267.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
8MPC34S36MPB

HTD Belt Sprocket - 8 mm Pitch, 36 mm Belt Width, 34 Teeth, Finished w/ No Keyway, MPB
MI ITEM #04480527
MFR #8MPC34S36MPB

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$267.80/each for your price

Overview

Mfr description
8MPC-34S-36X.500 QTPCII SPKT

Specifications

  • Bore Type
    Finished w/ No Keyway
  • Belt Pitch
    8 mm
  • Belt Width
    36 mm
  • Number Of Teeth
  • Bushing Series
    MPB
  • Number Of Flanges
    2
  • Flange Outside Diameter
  • Face Width
    1.86 in
  • Number Of Hubs
    1
  • Pitch Diameter
    3.409 in
  • Length Through Bore
  • Pulley Construction
    Plain
  • Material
    Ductile Iron
  • Manufacturer Upc Number
    698672184915

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text