Motion
8MPC35S21

TB WOODS
8MPC35S21

HTD Belt Sprocket - PolyChain, 8 mm Pitch, 21 mm Belt Width, 35 Teeth, Taper Lock Bushed, 1610
MI ITEM #04480531
MFR #8MPC35S21
List Price$483.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
8MPC35S21

HTD Belt Sprocket - PolyChain, 8 mm Pitch, 21 mm Belt Width, 35 Teeth, Taper Lock Bushed, 1610
MI ITEM #04480531
MFR #8MPC35S21

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$483.87/each for your price

Overview

Mfr description
8MPC-35S-21-1610 QTPCII SPKT

Specifications

  • Belt Type
    PolyChain
  • Bore Type
    Taper Lock Bushed
  • Belt Pitch
    8 mm
  • Belt Width
    21 mm
  • Number Of Teeth
  • Bushing Series
    1610
  • Bore Diameter
  • Number Of Flanges
    2
  • Flange Outside Diameter
  • Face Width
    1.2 in
  • Number Of Hubs
    0
  • Pitch Diameter
    3.509 in
  • Pulley Construction
    Plain
  • Material
    Ductile Iron
  • Manufacturer Upc Number
    698672184953
  • UPC_NO
    698672184953
  • Bushing Type
    Taper Lock Bushing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text