Motion
8MPC36S36

TB WOODS
8MPC36S36

High Torque Drive (HTD) Belt Sprocket - GT2, 8 mm Pitch, 36 mm Belt Width, 36 Teeth, Taper Lock Bushed, 1610
Mi Item #04480535
MFR #8MPC36S36
Price$523.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
8MPC36S36

High Torque Drive (HTD) Belt Sprocket - GT2, 8 mm Pitch, 36 mm Belt Width, 36 Teeth, Taper Lock Bushed, 1610
Mi Item #04480535
MFR #8MPC36S36

Mfr description
8MPC-36S-36-1610 QTPCII SPKT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$523.84/each

Specifications

Dimensions

  • Belt Pitch
    8 mm
  • Belt Width
    36 mm
  • Bore Diameter  
    1/2 to 1.688 in
  • Face Width
    1.86 in
  • Flange Outside Diameter  
    3.94 in
  • Length Through Bore  
    1 in
  • Outside Diameter
    3.546 in
  • Pitch Diameter
    3.609 in

Details

  • Belt Type
    GT2
  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    1610
  • Material
    Ductile Iron
  • Number Of Flanges
    2
  • Number Of Hubs
    0
  • Number Of Teeth  
    36
  • Pulley Construction
    Plain
  • UPC_NO
    698672184991
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)