Motion
8MPC36S62

TB WOODS
8MPC36S62

QT Power Chain® II Carbon Sprocket, 62 mm. Belt Width, 8 mm. Pitch, Bushing 1610, For PolyChain Belt
MI ITEM #04480537
MFR #8MPC36S62
Your Price$515.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
8MPC36S62

QT Power Chain® II Carbon Sprocket, 62 mm. Belt Width, 8 mm. Pitch, Bushing 1610, For PolyChain Belt
MI ITEM #04480537
MFR #8MPC36S62

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$515.30/each(List $592.59)

Overview

Mfr description
8MPC-36S-62-1610 QTPCII SPKT

Specifications

  • Belt Type
    PolyChain
  • Bore Type
    Taper Lock Bushed
  • Belt Pitch
    8 mm
  • Belt Width
    62 mm
  • Number Of Teeth
  • Bushing Series
    1610
  • Bore Diameter
  • Number Of Flanges
    2
  • Flange Outside Diameter
  • Face Width
    2.91 in
  • Number Of Hubs
    0
  • Pitch Diameter
    3.609 in
  • Pulley Construction
    Plain
  • Material
    Ductile Iron
  • Manufacturer Upc Number
    698672185011
  • UPC_NO
    698672185011

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text