Motion
8MPC40S21

TB WOODS
8MPC40S21

High Torque Drive (HTD) Belt Sprocket - GT2, 8 mm Pitch, 21 mm Belt Width, 40 Teeth, Taper Lock Bushed, 2012
Mi Item #04480552
MFR #8MPC40S21
Price$267.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
8MPC40S21

High Torque Drive (HTD) Belt Sprocket - GT2, 8 mm Pitch, 21 mm Belt Width, 40 Teeth, Taper Lock Bushed, 2012
Mi Item #04480552
MFR #8MPC40S21

Mfr description
8MPC-40S-21-2012 QTPCII SPKT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$267.39/each

Specifications

Dimensions

  • Belt Pitch
    8 mm
  • Belt Width
    21 mm
  • Bore Diameter  
    1/2 to 2-1/8 in
  • Face Width
    1-1/4 in
  • Flange Outside Diameter  
    4.34 in
  • Length Through Bore  
    1-1/4 in
  • Outside Diameter
    3.947 in
  • Pitch Diameter
    4.01 in

Details

  • Belt Type
    GT2
  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    2012
  • Material
    Ductile Iron
  • Number Of Flanges
    2
  • Number Of Hubs
    0
  • Number Of Teeth  
    40
  • Pulley Construction
    Plain
  • UPC_NO
    698672185165
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)