Motion
8MPC40S36

TB WOODS
8MPC40S36

QT Power Chain® II Carbon Sprocket, 36 mm. Belt Width, 8 mm. Pitch, Bushing 2012, For PolyChain Belt
MI ITEM #04480553
MFR #8MPC40S36
Your Price$461.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
8MPC40S36

QT Power Chain® II Carbon Sprocket, 36 mm. Belt Width, 8 mm. Pitch, Bushing 2012, For PolyChain Belt
MI ITEM #04480553
MFR #8MPC40S36

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$461.57/each(List $530.80)

Overview

Mfr description
8MPC-40S-36-2012 QTPCII SPKT

Specifications

  • Belt Type
    PolyChain
  • Bore Type
    Taper Lock Bushed
  • Belt Pitch
    8 mm
  • Belt Width
    36 mm
  • Number Of Teeth
  • Bushing Series
    2012
  • Bore Diameter
  • Number Of Flanges
    2
  • Flange Outside Diameter
  • Face Width
    1.86 in
  • Number Of Hubs
    0
  • Pitch Diameter
    4.01 in
  • Pulley Construction
    Plain
  • Material
    Ductile Iron
  • Manufacturer Upc Number
    698672185172
  • UPC_NO
    698672185172

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text