Motion
8MPC42S12

TB WOODS
8MPC42S12

QT Power Chain® II Carbon Sprocket, 12 mm. Belt Width, 8 mm. Pitch, Bushing 2012, For PolyChain Belt
MI ITEM #04480559
MFR #8MPC42S12
List Price$491.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
8MPC42S12

QT Power Chain® II Carbon Sprocket, 12 mm. Belt Width, 8 mm. Pitch, Bushing 2012, For PolyChain Belt
MI ITEM #04480559
MFR #8MPC42S12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$491.49/each for your price

Overview

Mfr description
8MPC-42S-12-2012 QTPCII SPKT

Specifications

  • Belt Type
    PolyChain
  • Bore Type
    Taper Lock Bushed
  • Belt Pitch
    8 mm
  • Belt Width
    12 mm
  • Number Of Teeth
  • Bushing Series
    2012
  • Bore Diameter
  • Number Of Flanges
    2
  • Flange Outside Diameter
  • Face Width
    0.85 in
  • Number Of Hubs
    1
  • Hub Diameter
    3.76 in
  • Pitch Diameter
    4.211 in
  • Pulley Construction
    Plain
  • Material
    Ductile Iron
  • Manufacturer Upc Number
    698672185233
  • UPC_NO
    698672185233

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text