Motion
8MPC42S21

TB WOODS
8MPC42S21

HTD Belt Sprocket - PolyChain, 8 mm Pitch, 21 mm Belt Width, 42 Teeth, Taper Lock Bushed, 2012
MI ITEM #04480560
MFR #8MPC42S21
Price$282.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
8MPC42S21

HTD Belt Sprocket - PolyChain, 8 mm Pitch, 21 mm Belt Width, 42 Teeth, Taper Lock Bushed, 2012
MI ITEM #04480560
MFR #8MPC42S21

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$282.87/each

Specifications

Dimensions

  • Belt Pitch
    8 mm
  • Belt Width
    21 mm
  • Bore Diameter  
    1/2 in to 2-1/8 in
  • Face Width
    1.25 in
  • Flange Outside Diameter  
    4.15 in
  • Pitch Diameter
    4.211 in

Details

  • Belt Type
    PolyChain
  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    2012
  • Bushing Type
    Taper Lock Bushing
  • Manufacturer Upc Number
    698672185240
  • Material
    Ductile Iron
  • Number Of Flanges
    2
  • Number Of Hubs
    0
  • Number Of Teeth  
    42
  • Pulley Construction
    Plain
  • UPC_NO
    698672185240

Overview

Mfr description
8MPC-42S-21-2012 QTPCII SPKT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text