Motion
8MPC42S36

TB WOODS
8MPC42S36

HTD Belt Sprocket - 8 mm Pitch, 36 mm Belt Width, 42 Teeth, Taper Lock Bushed, 2012
MI ITEM #04480561
MFR #8MPC42S36
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
8MPC42S36

HTD Belt Sprocket - 8 mm Pitch, 36 mm Belt Width, 42 Teeth, Taper Lock Bushed, 2012
MI ITEM #04480561
MFR #8MPC42S36

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
8MPC-42S-36-2012 QTPCII SPKT

Specifications

  • Bore Type
    Taper Lock Bushed
  • Belt Pitch
    8 mm
  • Belt Width
    36 mm
  • Number Of Teeth
  • Bushing Series
    2012
  • Bore Diameter
  • Number Of Flanges
    2
  • Flange Outside Diameter
  • Face Width
    1.86 in
  • Number Of Hubs
    0
  • Pitch Diameter
    4.211 in
  • Pulley Construction
    Plain
  • Material
    Ductile Iron
  • Manufacturer Upc Number
    698672185257

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text