Motion
8MPC42S62

TB WOODS
8MPC42S62

QT Power Chain® II Carbon Sprocket, 62 mm. Belt Width, 8 mm. Pitch, Bushing 2012, For PolyChain Belt
MI ITEM #04480562
MFR #8MPC42S62
List Price$657.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
8MPC42S62

QT Power Chain® II Carbon Sprocket, 62 mm. Belt Width, 8 mm. Pitch, Bushing 2012, For PolyChain Belt
MI ITEM #04480562
MFR #8MPC42S62

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$657.13/each for your price

Overview

Mfr description
8MPC-42S-62-2012 QTPCII SPKT

Specifications

  • Belt Type
    PolyChain
  • Bore Type
    Taper Lock Bushed
  • Belt Pitch
    8 mm
  • Belt Width
    62 mm
  • Number Of Teeth
  • Bushing Series
    2012
  • Bore Diameter
  • Number Of Flanges
    2
  • Flange Outside Diameter
  • Face Width
    2.91 in
  • Number Of Hubs
    0
  • Pitch Diameter
    4.211 in
  • Pulley Construction
    Plain
  • Material
    Ductile Iron
  • Manufacturer Upc Number
    698672185264
  • UPC_NO
    698672185264

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text