Motion
8MPC50S62

TB WOODS
8MPC50S62

QT Power Chain® II Carbon Sprocket, 62 mm. Belt Width, 8 mm. Pitch, Bushing 2517, For PolyChain Belt
MI ITEM #04480576
MFR #8MPC50S62
Price$1,046.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
8MPC50S62

QT Power Chain® II Carbon Sprocket, 62 mm. Belt Width, 8 mm. Pitch, Bushing 2517, For PolyChain Belt
MI ITEM #04480576
MFR #8MPC50S62

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,046.39/each

Specifications

Dimensions

  • Belt Pitch
    8 mm
  • Belt Width
    62 mm
  • Bore Diameter  
    1/2 in to 2-11/16 in
  • Face Width
    2.91 in
  • Flange Outside Diameter  
    4.95 in
  • Pitch Diameter
    5.013 in

Details

  • Belt Type
    PolyChain
  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    2517
  • Manufacturer Upc Number
    698672185400
  • Material
    Ductile Iron
  • Number Of Flanges
    2
  • Number Of Hubs
    0
  • Number Of Teeth  
    50
  • Pulley Construction
    Plain
  • UPC_NO
    698672185400

Overview

Mfr description
8MPC-50S-62-2517 QTPCII SPKT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text