Motion
8MPC56S21

TB WOODS
8MPC56S21

High Torque Drive (HTD) Belt Sprocket - GT2, 8 mm Pitch, 21 mm Belt Width, 56 Teeth, Taper Lock Bushed, 2012
MI ITEM #04480582
MFR #8MPC56S21
Your Price$451.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
8MPC56S21

High Torque Drive (HTD) Belt Sprocket - GT2, 8 mm Pitch, 21 mm Belt Width, 56 Teeth, Taper Lock Bushed, 2012
MI ITEM #04480582
MFR #8MPC56S21

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$451.51/each(List $564.39)

Overview

Mfr description
8MPC-56S-21-2012 QTPCII SPKT

Specifications

  • Belt Type
    GT2
  • Bore Type
    Taper Lock Bushed
  • Belt Pitch
    8 mm
  • Belt Width
    21 mm
  • Number Of Teeth
  • Bushing Series
    2012
  • Bore Diameter
  • Number Of Flanges
    2
  • Flange Outside Diameter
  • Face Width
    1-1/4 in
  • Number Of Hubs
    0
  • Outside Diameter
    5.551 in
  • Pitch Diameter
    5.614 in
  • Length Through Bore
  • Pulley Construction
    Plain
  • Material
    Cast Iron
  • UPC_NO
    698672185462

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text