Motion
8MPC56S36

TB WOODS
8MPC56S36

QT Power Chain® II Carbon Sprocket, 36 mm. Belt Width, 8 mm. Pitch, Bushing 2012, For PolyChain Belt
Mi Item #04480583
MFR #8MPC56S36
Price$702.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
8MPC56S36

QT Power Chain® II Carbon Sprocket, 36 mm. Belt Width, 8 mm. Pitch, Bushing 2012, For PolyChain Belt
Mi Item #04480583
MFR #8MPC56S36

Mfr description
8MPC-56S-36-2012 QTPCII SPKT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$702.76/each

Specifications

Dimensions

  • Belt Pitch
    8 mm
  • Belt Width
    36 mm
  • Bore Diameter  
    1/2 in to 2-1/8 in
  • Face Width
    1.86 in
  • Flange Outside Diameter  
    5.55 in
  • Pitch Diameter
    5.614 in

Details

  • Belt Type
    PolyChain
  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    2012
  • Manufacturer Upc Number
    698672185479
  • Material
    Cast Iron
  • Number Of Flanges
    2
  • Number Of Hubs
    0
  • Number Of Teeth  
    56
  • Pulley Construction
    Plain
  • UPC_NO
    698672185479
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)