Motion
8MPC71S21

TB WOODS
8MPC71S21

QT Power Chain® II Carbon Sprocket, 21 mm. Belt Width, 8 mm. Pitch, Bushing 2517, For PolyChain Belt
Mi Item #04480598
MFR #8MPC71S21
Price$491.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
8MPC71S21

QT Power Chain® II Carbon Sprocket, 21 mm. Belt Width, 8 mm. Pitch, Bushing 2517, For PolyChain Belt
Mi Item #04480598
MFR #8MPC71S21

Mfr description
8MPC-71S-21-2517 QTPCII SPKT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$491.24/each

Specifications

Dimensions

  • Belt Pitch
    8 mm
  • Belt Width
    21 mm
  • Bore Diameter  
    1/2 in to 2-11/16 in
  • Face Width
    1.2 in
  • Flange Outside Diameter  
    7.06 in
  • Hub Diameter
    4.88 in
  • Pitch Diameter
    7.118 in

Details

  • Belt Type
    PolyChain
  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    2517
  • Manufacturer Upc Number
    698672185622
  • Material
    Cast Iron
  • Number Of Flanges
    2
  • Number Of Hubs
    1
  • Number Of Teeth  
    71
  • Pulley Construction
    Plain
  • UPC_NO
    698672185622
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)