Motion
8MPC71S62

TB WOODS
8MPC71S62

HTD Belt Sprocket - 8 mm Pitch, 62 mm Belt Width, 71 Teeth, Taper Lock Bushed, 3020
MI ITEM #04480600
MFR #8MPC71S62
List Price$561.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
8MPC71S62

HTD Belt Sprocket - 8 mm Pitch, 62 mm Belt Width, 71 Teeth, Taper Lock Bushed, 3020
MI ITEM #04480600
MFR #8MPC71S62

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$561.61/each for your price

Overview

Mfr description
8MPC-71S-62-3020 QTPCII SPKT

Specifications

  • Bore Type
    Taper Lock Bushed
  • Belt Pitch
    8 mm
  • Belt Width
    62 mm
  • Number Of Teeth
  • Bushing Series
    3020
  • Bore Diameter
  • Number Of Flanges
    2
  • Flange Outside Diameter
  • Face Width
    2.91 in
  • Number Of Hubs
    0
  • Pitch Diameter
    7.118 in
  • Pulley Construction
    Plain
  • Material
    Cast Iron
  • Manufacturer Upc Number
    698672185646

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text