Motion
8MPC80S21

TB WOODS
8MPC80S21

HTD Belt Sprocket - 8 mm Pitch, 21 mm Belt Width, 80 Teeth, Taper Lock Bushed, 2517
MI ITEM #04480606
MFR #8MPC80S21
List Price$672.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
8MPC80S21

HTD Belt Sprocket - 8 mm Pitch, 21 mm Belt Width, 80 Teeth, Taper Lock Bushed, 2517
MI ITEM #04480606
MFR #8MPC80S21

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$672.86/each for your price

Overview

Mfr description
8MPC-80S-21-2517 QTPCII SPKT

Specifications

  • Bore Type
    Taper Lock Bushed
  • Belt Pitch
    8 mm
  • Belt Width
    21 mm
  • Number Of Teeth
  • Bushing Series
    2517
  • Bore Diameter
  • Number Of Flanges
    2
  • Flange Outside Diameter
  • Face Width
    1.2 in
  • Number Of Hubs
    2
  • Hub Diameter
    4.88 in
  • Pitch Diameter
    8.02 in
  • Pulley Construction
    Webbed
  • Material
    Cast Iron
  • Manufacturer Upc Number
    698672185707

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text