Motion
8MPC80S36

TB WOODS
8MPC80S36

QT Power Chain® II Carbon Sprocket, 36 mm. Belt Width, 8 mm. Pitch, Bushing 3020, For PolyChain Belt
Mi Item #04480607
MFR #8MPC80S36
Price$945.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
8MPC80S36

QT Power Chain® II Carbon Sprocket, 36 mm. Belt Width, 8 mm. Pitch, Bushing 3020, For PolyChain Belt
Mi Item #04480607
MFR #8MPC80S36

Mfr description
8MPC-80S-36-3020 QTPCII SPKT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$945.56/each

Specifications

Dimensions

  • Belt Pitch
    8 mm
  • Belt Width
    36 mm
  • Bore Diameter  
    7/8 in to 3-1/4 in
  • Face Width
    1.86 in
  • Flange Outside Diameter  
    7.96 in
  • Hub Diameter
    6.25 in
  • Pitch Diameter
    8.02 in

Details

  • Belt Type
    PolyChain
  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    3020
  • Manufacturer Upc Number
    698672185714
  • Material
    Cast Iron
  • Number Of Flanges
    2
  • Number Of Hubs
    1
  • Number Of Teeth  
    80
  • Pulley Construction
    Plain
  • UPC_NO
    698672185714
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)