Motion
8MPC80S62

TB WOODS
8MPC80S62

QT Power Chain® II Carbon Sprocket, 62 mm. Belt Width, 8 mm. Pitch, Bushing 3020, For PolyChain Belt
Mi Item #04480608
MFR #8MPC80S62
Price$738.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
8MPC80S62

QT Power Chain® II Carbon Sprocket, 62 mm. Belt Width, 8 mm. Pitch, Bushing 3020, For PolyChain Belt
Mi Item #04480608
MFR #8MPC80S62

Mfr description
8MPC-80S-62-3020 QTPCII SPKT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$738.26/each

Specifications

Dimensions

  • Belt Pitch
    8 mm
  • Belt Width
    62 mm
  • Bore Diameter  
    7/8 in to 3-1/4 in
  • Face Width
    2.91 in
  • Flange Outside Diameter  
    7.96 in
  • Pitch Diameter
    8.02 in

Details

  • Belt Type
    PolyChain
  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    3020
  • Manufacturer Upc Number
    698672185721
  • Material
    Cast Iron
  • Number Of Flanges
    2
  • Number Of Hubs
    0
  • Number Of Teeth  
    80
  • Pulley Construction
    Plain
  • UPC_NO
    698672185721
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)