Motion
8MPC90S21

TB WOODS
8MPC90S21

High Torque Drive (HTD) Belt Sprocket - GT2, 8 mm Pitch, 21 mm Belt Width, 90 Teeth, Taper Lock Bushed, 2517
MI ITEM #04480610
MFR #8MPC90S21
Price$595.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
8MPC90S21

High Torque Drive (HTD) Belt Sprocket - GT2, 8 mm Pitch, 21 mm Belt Width, 90 Teeth, Taper Lock Bushed, 2517
MI ITEM #04480610
MFR #8MPC90S21

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$595.12/each

Specifications

Dimensions

  • Belt Pitch
    8 mm
  • Belt Width
    21 mm
  • Bore Diameter  
    1/2 to 2.688 in
  • Face Width
    1.2 in
  • Hub Diameter
    4.88 in
  • Hub Projection
    0.55 in
  • Length Through Bore  
    1-3/4 in
  • Outside Diameter
    8.96 in
  • Pitch Diameter
    9.023 in

Details

  • Belt Type
    GT2
  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    2517
  • Material
    Cast Iron
  • Number Of Flanges
    0
  • Number Of Hubs
    1
  • Number Of Teeth  
    90
  • Pulley Construction
    Spoked
  • UPC_NO
    698672185745

Overview

Mfr description
8MPC-90S-21-2517 QTPCII SPKT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text