Motion
APR35
Classical Premium-V V-Belt - A, 1/2 in Top Width, 1 Strand, 37 in Nominal Outside Length, Smooth
Mi Item #04480615
MFR #APR35
Price$30.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Classical Premium-V V-Belt - A, 1/2 in Top Width, 1 Strand, 37 in Nominal Outside Length, Smooth
Mi Item #04480615
MFR #APR35

Mfr description
APR35 V-BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30.55/each

Specifications

Dimensions

  • Belt Height
    5/16 in
  • Nominal Outside Length
    37 in
  • Thickness
    0.3438 in
  • Top Width
    1/2 in
  • Top Width Per Strand
    1/2 in

Details

  • Belt Category
    Classical Series - Inch
  • Belt Style
    Premium-V
  • Cogged/Smooth
    Smooth
  • Color
    Brown
  • Cord Material
    Aramid
  • Manufacturer Upc Number
    698672185790
  • Material
    Neoprene
  • Number Of Strands
    1
  • Operating Temperature Range
    -30 to 180 °F
  • Product Type
    Industrial V-Belts
  • Reinforcing Cord Material
    Aramid
  • Section
    A
  • UPC_NO
    698672185790
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)