Motion
BPR128

TB WOODS
BPR128

Classical Premium-V V-Belt - B, 21/32 in Top Width, 1 Strand, 131 in Nominal Outside Length, Smooth
MI ITEM #04480654
MFR #BPR128
List Price$98.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
BPR128

Classical Premium-V V-Belt - B, 21/32 in Top Width, 1 Strand, 131 in Nominal Outside Length, Smooth
MI ITEM #04480654
MFR #BPR128

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$98.48/each for your price

Overview

Mfr description
BPR128 V-BELT

Specifications

  • Belt Category
    Classical Series - Inch
  • Section
    B
  • Number Of Strands
    1
  • Nominal Outside Length
    131 in
  • Cogged/Smooth
    Smooth
  • Top Width Per Strand
    21/32 in
  • Belt Style
    Premium-V
  • Reinforcing Cord Material
    Aramid
  • Top Width
    21/32 in
  • Color
    Brown
  • Material
    Synthetic Rubber - Neoprene
  • Operating Temperature Range
    -30 to 180 °F
  • Manufacturer Upc Number
    698672186551
  • UPC_NO
    698672186551
  • Belt Height
    13/32 in
  • Product Type
    Industrial V-Belts
  • Cord Material
    Aramid
  • Thickness
    0.4375 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought