Motion
CPR105

TB WOODS
CPR105

Classical Premium-V V-Belt - C, 7/8 in Top Width, 1 Strand, 109 in Nominal Outside Length, Smooth
MI ITEM #04480698
MFR #CPR105
Your Price$315.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
CPR105

Classical Premium-V V-Belt - C, 7/8 in Top Width, 1 Strand, 109 in Nominal Outside Length, Smooth
MI ITEM #04480698
MFR #CPR105

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$315.79/each(List $363.15)

Overview

Mfr description
CPR105 V-BELT

Specifications

  • Belt Category
    Classical Series - Inch
  • Section
    C
  • Number Of Strands
    1
  • Nominal Outside Length
    109 in
  • Cogged/Smooth
    Smooth
  • Top Width Per Strand
    7/8 in
  • Belt Style
    Premium-V
  • Reinforcing Cord Material
    Aramid
  • Top Width
    7/8 in
  • Color
    Brown
  • Material
    Neoprene
  • Operating Temperature Range
    -30 to 180 °F
  • Manufacturer Upc Number
    698672186667
  • UPC_NO
    698672186667
  • Belt Height
    17/32 in
  • Product Type
    Industrial V-Belts
  • Cord Material
    Aramid
  • Thickness
    0.5313 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text