Motion
CPR112

TB WOODS
CPR112

Classical Premium-V V-Belt - C, 7/8 in Top Width, 1 Strand, 116 in Nominal Outside Length, Smooth
Mi Item #04480699
MFR #CPR112
Price$203.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
CPR112

Classical Premium-V V-Belt - C, 7/8 in Top Width, 1 Strand, 116 in Nominal Outside Length, Smooth
Mi Item #04480699
MFR #CPR112

Mfr description
CPR112 V-BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$203.92/each

Specifications

Dimensions

  • Belt Height
    17/32 in
  • Nominal Outside Length
    116 in
  • Thickness
    0.5313 in
  • Top Width
    7/8 in
  • Top Width Per Strand
    7/8 in

Details

  • Belt Category
    Classical Series - Inch
  • Belt Style
    Premium-V
  • Cogged/Smooth
    Smooth
  • Color
    Brown
  • Cord Material
    Aramid
  • Manufacturer Upc Number
    698672186674
  • Material
    Neoprene
  • Number Of Strands
    1
  • Operating Temperature Range
    -30 to 180 °F
  • Product Type
    Industrial V-Belts
  • Reinforcing Cord Material
    Aramid
  • Section
    C
  • UPC_NO
    698672186674
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)