Motion
CPR96
Classical Premium-V V-Belt - C, 7/8 in Top Width, 1 Strand, 100 in Nominal Outside Length, Smooth
MI ITEM #04480712
MFR #CPR96
List Price$169.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Classical Premium-V V-Belt - C, 7/8 in Top Width, 1 Strand, 100 in Nominal Outside Length, Smooth
MI ITEM #04480712
MFR #CPR96

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$169.45/each for your price

Overview

Mfr description
CPR96 V-BELT

Specifications

  • Belt Category
    Classical Series - Inch
  • Section
    C
  • Number Of Strands
    1
  • Nominal Outside Length
    100 in
  • Cogged/Smooth
    Smooth
  • Top Width Per Strand
    7/8 in
  • Belt Style
    Premium-V
  • Reinforcing Cord Material
    Aramid
  • Top Width
    7/8 in
  • Color
    Brown
  • Material
    Neoprene
  • Operating Temperature Range
    -30 to 180 °F
  • Manufacturer Upc Number
    698672186636
  • UPC_NO
    698672186636
  • Belt Height
    17/32 in
  • Product Type
    Industrial V-Belts
  • Cord Material
    Aramid
  • Thickness
    0.5313 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text