Motion
4/CPR240

TB WOODS
4/CPR240

Classical Premium-V Banded V-Belt - C, 7/8 in Top Width, 4 Strand, 242 in Nominal Outside Length, Smooth
MI ITEM #04480717
MFR #4/CPR240
List Price$2,031.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
4/CPR240

Classical Premium-V Banded V-Belt - C, 7/8 in Top Width, 4 Strand, 242 in Nominal Outside Length, Smooth
MI ITEM #04480717
MFR #4/CPR240

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,031.74/each for your price

Overview

Mfr description
4/CPR240 BAND V-BELT

Specifications

  • Belt Category
    Classical Series - Inch
  • Section
    C
  • Number Of Strands
    4
  • Nominal Outside Length
    242 in
  • Cogged/Smooth
    Smooth
  • Top Width Per Strand
    7/8 in
  • Rib Width
    1.0000 in
  • Reinforcing Cord Material
    Aramid
  • Top Width
    3-1/2 in
  • Color
    Brown
  • Material
    Neoprene
  • Operating Temperature Range
    -30 to 180 °F
  • Manufacturer Upc Number
    698672186810
  • UPC_NO
    698672186810
  • Belt Height
    17/32 in
  • Product Type
    Industrial V-Belts
  • Cord Material
    Aramid
  • Thickness
    0.5313 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text