Motion
8VP2120

TB WOODS
8VP2120

Narrow Premium-V V-Belt - 8V, 1 in Top Width, 1 Strand, 212 in Nominal Outside Length, Smooth
MI ITEM #04480756
MFR #8VP2120
Your Price$927.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
8VP2120

Narrow Premium-V V-Belt - 8V, 1 in Top Width, 1 Strand, 212 in Nominal Outside Length, Smooth
MI ITEM #04480756
MFR #8VP2120

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$927.60/each(List $1,113.12)

Overview

Mfr description
8VP2120 V-BELT

Specifications

  • Belt Category
    Narrow Series - Inch
  • Section
    8V
  • Number Of Strands
    1
  • Nominal Outside Length
    212 in
  • Cogged/Smooth
    Smooth
  • Top Width Per Strand
    1 in
  • Belt Style
    Premium-V
  • Reinforcing Cord Material
    Aramid
  • Resistance Features
    Oil Resistant
  • Top Width
    1 in
  • Material
    Neoprene
  • Standards Met
    RMA
  • UPC_NO
    698672182461
  • Belt Height
    7/8 in
  • Product Type
    Industrial V-Belts
  • Cord Material
    Aramid
  • Thickness
    0.8750 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text