Motion
10/3VP950

TB WOODS
10/3VP950

Narrow Premium-V Banded V-Belt - 3V, 3/8 in Top Width, 10 Strand, 95 in Nominal Outside Length, Smooth
MI ITEM #04480786
MFR #10/3VP950
List Price$1,396.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
10/3VP950

Narrow Premium-V Banded V-Belt - 3V, 3/8 in Top Width, 10 Strand, 95 in Nominal Outside Length, Smooth
MI ITEM #04480786
MFR #10/3VP950

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,396.33/each for your price

Overview

Mfr description
10/3VP950 BAND V-BELT

Specifications

  • Belt Category
    Narrow Series - Inch
  • Section
    3V
  • Number Of Strands
    10
  • Nominal Outside Length
    95 in
  • Cogged/Smooth
    Smooth
  • Top Width Per Strand
    3/8 in
  • Belt Style
    Premium-V
  • Rib Width
    0.3750 in
  • Reinforcing Cord Material
    Aramid
  • Top Width
    3-3/4 in
  • Color
    Brown
  • Material
    Neoprene
  • Operating Temperature Range
    -30 to 180 °F
  • Manufacturer Upc Number
    698672188418
  • UPC_NO
    698672188418
  • Belt Height
    21/64 in
  • Product Type
    Industrial V-Belts
  • Cord Material
    Aramid
  • Thickness
    0.3125 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text