Motion
2/5VP1000

TB WOODS
2/5VP1000

Narrow Premium-V Banded V-Belt - 5V, 5/8 in Top Width, 2 Strand, 100 in Nominal Outside Length, Smooth
MI ITEM #04481139
MFR #2/5VP1000
Price$662.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
2/5VP1000

Narrow Premium-V Banded V-Belt - 5V, 5/8 in Top Width, 2 Strand, 100 in Nominal Outside Length, Smooth
MI ITEM #04481139
MFR #2/5VP1000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$662.89/each

Specifications

Dimensions

  • Belt Height
    35/64 in
  • Nominal Outside Length
    100 in
  • Rib Width
    0.6875 in
  • Thickness
    0.5313 in
  • Top Width
    1-1/4 in
  • Top Width Per Strand
    5/8 in

Details

  • Belt Category
    Narrow Series - Inch
  • Belt Style
    Premium-V
  • Cogged/Smooth
    Smooth
  • Color
    Brown
  • Cord Material
    Aramid
  • Manufacturer Upc Number
    698672172370
  • Material
    Neoprene
  • Number Of Strands
    2
  • Operating Temperature Range
    -30 to 180 °F
  • Product Type
    Industrial V-Belts
  • Reinforcing Cord Material
    Aramid
  • Section
    5V
  • UPC_NO
    698672172370

Overview

Mfr description
2/5VP1000 BAND V-BELT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought