Motion
3/3VP475

TB WOODS
3/3VP475

Narrow Premium-V Banded V-Belt - 3V, 3/8 in Top Width, 3 Strand, 47.50 in Nominal Outside Length, Smooth
MI ITEM #04481212
MFR #3/3VP475
List Price$182.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
3/3VP475

Narrow Premium-V Banded V-Belt - 3V, 3/8 in Top Width, 3 Strand, 47.50 in Nominal Outside Length, Smooth
MI ITEM #04481212
MFR #3/3VP475

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$182.36/each for your price

Overview

Mfr description
3/3VP475 BAND V-BELT

Specifications

  • Belt Category
    Narrow Series - Inch
  • Section
    3V
  • Number Of Strands
    3
  • Nominal Outside Length
    47.50 in
  • Cogged/Smooth
    Smooth
  • Top Width Per Strand
    3/8 in
  • Belt Style
    Premium-V
  • Rib Width
    0.3750 in
  • Reinforcing Cord Material
    Aramid
  • Top Width
    1-1/8 in
  • Color
    Brown
  • Material
    Synthetic Rubber - Neoprene
  • Operating Temperature Range
    -30 to 180 °F
  • Manufacturer Upc Number
    698672187107
  • UPC_NO
    698672187107
  • Belt Height
    21/64 in
  • Product Type
    Industrial V-Belts
  • Cord Material
    Aramid
  • Thickness
    0.3125 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought