Motion
3/5VP1250

TB WOODS
3/5VP1250

Narrow Premium-V Banded V-Belt - 5V, 5/8 in Top Width, 3 Strand, 125 in Nominal Outside Length, Smooth
MI ITEM #04481229
MFR #3/5VP1250
Price$1,249.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
3/5VP1250

Narrow Premium-V Banded V-Belt - 5V, 5/8 in Top Width, 3 Strand, 125 in Nominal Outside Length, Smooth
MI ITEM #04481229
MFR #3/5VP1250

Mfr description
3/5VP1250 BAND V-BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,249.22/each

Specifications

Dimensions

  • Belt Height
    35/64 in
  • Nominal Outside Length
    125 in
  • Rib Width
    0.6875 in
  • Thickness
    0.5313 in
  • Top Width
    1-7/8 in
  • Top Width Per Strand
    5/8 in

Details

  • Belt Category
    Narrow Series - Inch
  • Belt Style
    Premium-V
  • Cogged/Smooth
    Smooth
  • Color
    Brown
  • Cord Material
    Aramid
  • Manufacturer Upc Number
    698672172752
  • Material
    Neoprene
  • Number Of Strands
    3
  • Operating Temperature Range
    -30 to 180 °F
  • Product Type
    Industrial V-Belts
  • Reinforcing Cord Material
    Aramid
  • Section
    5V
  • UPC_NO
    698672172752

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)