Motion
4/8VP1600

TB WOODS
4/8VP1600

Narrow Premium-V Banded V-Belt - 8V, 1 in Top Width, 4 Strand, 160 in Nominal Outside Length, Smooth
MI ITEM #04481353
MFR #4/8VP1600
Your Price$4,919.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
4/8VP1600

Narrow Premium-V Banded V-Belt - 8V, 1 in Top Width, 4 Strand, 160 in Nominal Outside Length, Smooth
MI ITEM #04481353
MFR #4/8VP1600

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$4,919.54/each(List $5,903.45)

Overview

Mfr description
4/8VP1600 BAND V-BELT

Specifications

  • Belt Category
    Narrow Series - Inch
  • Section
    8V
  • Number Of Strands
    4
  • Nominal Outside Length
    160 in
  • Cogged/Smooth
    Smooth
  • Top Width Per Strand
    1 in
  • Belt Style
    Premium-V
  • Rib Width
    1.1250 in
  • Reinforcing Cord Material
    Aramid
  • Top Width
    4 in
  • Color
    Brown
  • Material
    Neoprene
  • Operating Temperature Range
    -30 to 180 °F
  • Manufacturer Upc Number
    698672177955
  • UPC_NO
    698672177955
  • Belt Height
    7/8 in
  • Product Type
    Industrial V-Belts
  • Cord Material
    Aramid
  • Thickness
    0.8750 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text