Motion
6/8VP3350

TB WOODS
6/8VP3350

Narrow Premium-V Banded V-Belt - 8V, 1 in Top Width, 6 Strand, 335 in Nominal Outside Length, Smooth
MI ITEM #04481538
MFR #6/8VP3350
List Price$13,261.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
6/8VP3350

Narrow Premium-V Banded V-Belt - 8V, 1 in Top Width, 6 Strand, 335 in Nominal Outside Length, Smooth
MI ITEM #04481538
MFR #6/8VP3350

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$13,261.28/each for your price

Overview

Mfr description
6/8VP3350 BAND V-BELT

Specifications

  • Belt Category
    Narrow Series - Inch
  • Section
    8V
  • Number Of Strands
    6
  • Nominal Outside Length
    335 in
  • Cogged/Smooth
    Smooth
  • Top Width Per Strand
    1 in
  • Belt Style
    Premium-V
  • Rib Width
    1.1250 in
  • Reinforcing Cord Material
    Aramid
  • Top Width
    6 in
  • Color
    Brown
  • Material
    Neoprene
  • Operating Temperature Range
    -30 to 180 °F
  • Manufacturer Upc Number
    698672178709
  • UPC_NO
    698672178709
  • Belt Height
    7/8 in
  • Product Type
    Industrial V-Belts
  • Cord Material
    Aramid
  • Thickness
    0.8750 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought