Motion
7/3VP530

TB WOODS
7/3VP530

Narrow Premium-V Banded V-Belt - 3V, 3/8 in Top Width, 7 Strand, 53 in Nominal Outside Length, Smooth
MI ITEM #04481558
MFR #7/3VP530
List Price$581.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
7/3VP530

Narrow Premium-V Banded V-Belt - 3V, 3/8 in Top Width, 7 Strand, 53 in Nominal Outside Length, Smooth
MI ITEM #04481558
MFR #7/3VP530

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$581.43/each for your price

Overview

Mfr description
7/3VP530 BAND V-BELT

Specifications

  • Belt Category
    Narrow Series - Inch
  • Section
    3V
  • Number Of Strands
    7
  • Nominal Outside Length
    53 in
  • Cogged/Smooth
    Smooth
  • Top Width Per Strand
    3/8 in
  • Belt Style
    Premium-V
  • Rib Width
    0.3750 in
  • Reinforcing Cord Material
    Aramid
  • Top Width
    2-5/8 in
  • Color
    Brown
  • Material
    Neoprene
  • Operating Temperature Range
    -30 to 180 °F
  • Manufacturer Upc Number
    698672187879
  • UPC_NO
    698672187879
  • Belt Height
    21/64 in
  • Product Type
    Industrial V-Belts
  • Cord Material
    Aramid
  • Thickness
    0.3125 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought