Motion
14MPC189037

TB WOODS
14MPC189037

High Torque Drive (HTD) Belt Sprocket - GT2, 14 mm Pitch, 37 mm Belt Width, 135 Teeth, QD Bushed, QT
MI ITEM #04481843
MFR #14MPC189037
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
14MPC189037

High Torque Drive (HTD) Belt Sprocket - GT2, 14 mm Pitch, 37 mm Belt Width, 135 Teeth, QD Bushed, QT
MI ITEM #04481843
MFR #14MPC189037

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
14MPC-1890-37 QTPCII BELT

Specifications

  • Belt Type
    GT2
  • Bore Type
    QD Bushed
  • Belt Pitch
    14 mm
  • Belt Width
    37 mm
  • Number Of Teeth
  • Bushing Series
    QT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought