Motion
8MPC-1040-21

TB WOODS
8MPC-1040-21

QT Power Chain II Belt - HTD, 8 mm Pitch, 1040 mm Overall Length, 21 mm Width, 130 Teeth, Carbon Material
Mi Item #04481946
MFR #8MPC-1040-21
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
8MPC-1040-21

QT Power Chain II Belt - HTD, 8 mm Pitch, 1040 mm Overall Length, 21 mm Width, 130 Teeth, Carbon Material
Mi Item #04481946
MFR #8MPC-1040-21

Mfr description
8MPC-1040-21 QTPCII BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    1040 mm
  • Overall Width  
    21 mm
  • Pitch
    8 mm

Details

  • Belt Type
    HTD
  • Manufacturer Upc Number
    698672191609
  • Material
    Carbon
  • Number Of Teeth  
    130
  • Number Of Toothed Sides
    1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)