1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TB WOODS
8MPC112012
High Torque Drive (HTD) Belt Sprocket - GT2, 8 mm Pitch, 12 mm Belt Width, 140 Teeth, QD Bushed, QT
Mi Item #
04481949
MFR #
8MPC112012
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Sprockets and Idlers
TB WOODS 8MPC112012
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TB WOODS
8MPC112012
High Torque Drive (HTD) Belt Sprocket - GT2, 8 mm Pitch, 12 mm Belt Width, 140 Teeth, QD Bushed, QT
Mi Item #
04481949
MFR #
8MPC112012
Mfr description
8MPC-1120-12 QTPCII BELT
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Belt Pitch
8 mm
Belt Width
12 mm
Details
Belt Type
GT2
Bore Type
QD Bushed
Bushing Series
QT
Number Of
Teeth
140
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items