1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TB WOODS
8MPC160012
High Torque Drive (HTD) Belt Sprocket - GT2, 8 mm Pitch, 12 mm Belt Width, 200 Teeth, QD Bushed, QT
MI ITEM #
04481969
MFR #
8MPC160012
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Sprockets and Idlers
TB WOODS 8MPC160012
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TB WOODS
8MPC160012
High Torque Drive (HTD) Belt Sprocket - GT2, 8 mm Pitch, 12 mm Belt Width, 200 Teeth, QD Bushed, QT
MI ITEM #
04481969
MFR #
8MPC160012
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
8MPC-1600-12 QTPCII BELT
Specifications
Belt Type
GT2
Bore Type
QD Bushed
Belt Pitch
8 mm
Belt Width
12 mm
Number Of Teeth
200
Bushing Series
QT
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data