1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TB WOODS
8MPC176021
High Torque Drive (HTD) Belt Sprocket - GT2, 8 mm Pitch, 21 mm Belt Width, 220 Teeth, QD Bushed, QT
MI ITEM #
04481974
MFR #
8MPC176021
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Sprockets and Idlers
TB WOODS 8MPC176021
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TB WOODS
8MPC176021
High Torque Drive (HTD) Belt Sprocket - GT2, 8 mm Pitch, 21 mm Belt Width, 220 Teeth, QD Bushed, QT
MI ITEM #
04481974
MFR #
8MPC176021
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
8MPC-1760-21 QTPCII BELT
Specifications
Belt Type
GT2
Bore Type
QD Bushed
Belt Pitch
8 mm
Belt Width
21 mm
Number Of Teeth
220
Bushing Series
QT
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought