Motion
8MPC-960-36

TB WOODS
8MPC-960-36

High Torque Drive (HTD) Belt Sprockets - 8 mm Pitch, 36 Teeth, 960
Mi Item #04482059
MFR #8MPC-960-36
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
8MPC-960-36

High Torque Drive (HTD) Belt Sprockets - 8 mm Pitch, 36 Teeth, 960
Mi Item #04482059
MFR #8MPC-960-36

Mfr description
8MPC-960-36 QTPCII BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Pitch
    8 mm

Details

  • Bushing Series
    960
  • Manufacturer Upc Number
    698672192736
  • Number Of Teeth  
    36
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)